SANDVIK 870-1460-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357741
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1460-14-GP 4334
Rubix:317A6371
Manufacturer :7357741
EAN:7323222158667

Product details : SANDVIK 870-1460-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357741
Technical specifications
Attributes
| Drilling diameter | 14.6 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 207.18 excl. VAT
/ 2 pieces
£ 248.62 incl. VAT
- Usually arrives within 14 working days
