References
Dormer:R96057/64
Rubix:2002256
EAN:7320760017401




Technical specifications
| Drilling diameter | 22.62 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD 21-23 31-34 R960 57/64
Technical specifications
Attributes
| Drilling diameter | 22.62 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 133.65 excl. VAT
/ Each
£ 160.38 incl. VAT
- Usually arrives within 14 working days