References
Dormer:R9501.11/32
Rubix:376A3696
EAN:7320760652152




Technical specifications
| Drilling diameter | 34.13 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R9501.11/32 6104530
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 34.13 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 276.37 excl. VAT
/ Each
£ 331.64 incl. VAT
- Usually arrives within 14 working days