References
Dormer:R95015/32
Rubix:2002131
EAN:7320760010860




Technical specifications
| Drilling diameter | 11.91 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 15/32
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 11.91 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 92.40 excl. VAT
/ Each
£ 110.88 incl. VAT
- Usually arrives within 14 working days