References
Dormer:R95016.1
Rubix:2020568
EAN:7320760038086




Technical specifications
| Drilling diameter | 16.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95016.1 DRILL 16.10 MM 5988710
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 16.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 112.16 excl. VAT
/ Each
£ 134.59 incl. VAT
- Usually arrives within 14 working days