References
Dormer:R95033/64
Rubix:2002137
EAN:7320760010938




Technical specifications
| Drilling diameter | 13.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 33/64
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 13.1 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 252.46 excl. VAT
/ 2 pieces
£ 302.95 incl. VAT
- Usually arrives within 14 working days