References
Dormer:R95023/32
Rubix:2002160
EAN:7320760012284




Technical specifications
| Drilling diameter | 18.26 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 23/32
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 18.26 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 285.46 excl. VAT
/ 2 pieces
£ 342.55 incl. VAT
- Usually arrives within 14 working days