References
Dormer:R95027.0
Rubix:2002195
EAN:7320760013267




Technical specifications
| Drilling diameter | 27 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 270
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 27 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 195.52 excl. VAT
/ Each
£ 234.62 incl. VAT
- Usually arrives within 14 working days