References
Dormer:R95029/32
Rubix:2002181
EAN:7320760012673




Technical specifications
| Drilling diameter | 23.02 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 29/32
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 23.02 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 180.68 excl. VAT
/ Each
£ 216.82 incl. VAT
- Usually arrives within 14 working days