References
Dormer:R95030.0
Rubix:2002205
EAN:7320760013434




Technical specifications
| Drilling diameter | 30 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 300
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 30 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 415.80 excl. VAT
/ 2 pieces
£ 498.96 incl. VAT
- Usually arrives within 14 working days