SANDVIK 870-1260-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357656
Pilot bit for CoroDrill 870 drill
See technical informationReferences
Sandvik Coromant:870-1260-11-GP 4334
Rubix:317A7280
Manufacturer :7357656
EAN:7323222157813


Technical specifications
| Drilling diameter | 12.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 152 ° |
Product details : SANDVIK 870-1260-11-GP4334 EXCHANGEABLE CUTTING HEADS 7357656
Applications
Tip for use with 8xD drill bits and larger.
Technical specifications
Attributes
| Drilling diameter | 12.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days