References
Dormer:R95018.2
Rubix:2020586
EAN:7320760038161




Technical specifications
| Drilling diameter | 18.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95018.2 DRILL 18.20 MM 5988713
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 18.2 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 159.16 excl. VAT
/ Each
£ 190.99 incl. VAT
- Usually arrives within 14 working days