References
Dormer:R95034.5
Rubix:376A3697
EAN:7320760652169




Technical specifications
| Drilling diameter | 34.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95034.5 6104531
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 34.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 356.38 excl. VAT
/ Each
£ 427.66 incl. VAT
- Usually arrives within 14 working days