SANDVIK 870-2170-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358056
Corodrill 870 drill bit tip
See technical informationReferences
Sandvik Coromant:870-2170-21-KM 3334
Rubix:317A1660
Manufacturer :7358056
EAN:7323222161810


Technical specifications
| Drilling diameter | 21.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
Product details : SANDVIK 870-2170-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358056
CoroDrill® 870 drill bit
Technical specifications
Attributes
| Drilling diameter | 21.7 mm |
|---|---|
| Body material | carbide |
| Tip angle | 142 ° |
| Nuance/shade | 3334 |
Show UNSPSC/ECL@SS
£ 155.86 excl. VAT
/ Each
£ 187.03 incl. VAT
- Usually arrives within 14 working days