References
Dormer:R95037.5
Rubix:376A3704
EAN:7320760652244




Technical specifications
| Drilling diameter | 37.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95037.5 6104539
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 37.5 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 311.02 excl. VAT
/ Each
£ 373.22 incl. VAT
- Usually arrives within 14 working days