References
Dormer:R9501.3/32
Rubix:2002197
EAN:7320760013281




Technical specifications
| Drilling diameter | 27.78 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORM HYDRA DR HD AMG 11-15 R950 13/3
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 27.78 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 399.30 excl. VAT
/ 2 pieces
£ 479.16 incl. VAT
- Usually arrives within 14 working days