References
Dormer:R96014.0
Rubix:2002218
EAN:7320760016046




Technical specifications
| Drilling diameter | 14 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER HYDRA DRIVER HD AMG 21-23 31-34 R960 140 R96014.0
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 14 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 126.23 excl. VAT
/ Each
£ 151.48 incl. VAT
- Usually arrives within 14 working days