References
Dormer:R96014.8
Rubix:2020680
EAN:7320760039618




Technical specifications
| Drilling diameter | 14.8 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96014.8 DRILL 14.80 MM 5988709
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 14.8 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 144.72 excl. VAT
/ Each
£ 173.66 incl. VAT
- Usually arrives within 14 working days