References
Dormer:R96015.6
Rubix:2020687
EAN:7320760039649




Technical specifications
| Drilling diameter | 15.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R96015.6 DRILL 15.60 MM 5988742
Hydra head for stainless steels.
Technical specifications
Attributes
| Drilling diameter | 15.6 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 144.72 excl. VAT
/ Each
£ 173.66 incl. VAT
- Usually arrives within 14 working days