Hydraulic crimping pliers with trigger for tubular lugs and sleeves
Min. crimping capacity | 0 mm² |
---|---|
Max. crimping capacity | 150 mm² |
Logistic Weight | 2131 g |
---|---|
Packaged dimensions (D x W x H) | 350x250x90 mm |
Package weight | 2131 g |
Min. crimping capacity | 0 mm² |
Max. crimping capacity | 150 mm² |
Number of elements | 1 |
Weight | 2130 g |
Usually arrives within 14 working days