Crimping pliers Knipex
Length | 195 mm |
---|---|
Min. crimping capacity | 1.72 mm² |
Max. crimping capacity | 6.48 mm² |
Logistics dimensions (L x W x H) | 195x77x23 mm |
---|---|
Length | 195 mm |
Min. crimping capacity | 1.72 mm² |
Max. crimping capacity | 6.48 mm² |
Weight | 380 g |
Usually arrives within 14 working days