Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
Crimping pliers Draper Expert
References
draper expert:
35574
rubix:
88013706
Product details
Technical specifications
Product details : DRAPER EXPERT 35574 RATCHET ACTION TERMINAL CRIMPING TOOL 220MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.44
excl. VAT
/
Each
£
38.93
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
KNIPEX 9778180T CRIMPING PLIERS FOR END SLEEVES TT 180MM
KNIPEX 9732240 CRIMPING PLIERS 240MM
KNIPEX 975265DGA FOUR PIERCE CRIMPING PLIER 250MM
FACOM 985905PB 360 ALL IN ONE CRIMPER PLIER
FACOM CRIMPING PLIER 986095
KNIPEX 975205SB CRIMP LEVER PLIERS 250MM
CEMBRE CRIMPING TOOLHT131-C
KNIPEX 974919 EXCHANGEABLE CRIMPING DIES
FACOM CRIMPING PLIER 44 449B
KNIPEX 9042340EAN PUNCH LOCK RIVETER 340MM
KNIPEX 975238SB CRIMP LEVER PLIERS 220MM
KNIPEX 975238 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 9778180TBK CRIMPING PLIERS FOR END SLEEVES TT 180MM
KNIPEX 9749711 POSITIONING AID
KNIPEX 9749591 POSITIONING AID