Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
Crimping pliers Knipex
References
knipex:
97 49 24
rubix:
388A4069
ean:
4003773030911
Technical specifications
Length
50
mm
Min. crimping capacity
0.03
mm²
Max. crimping capacity
0.56
mm²
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 974924 EXCHANGEABLE CRIMPING DIES
Technical specifications
Attributes
Length
50
mm
Min. crimping capacity
0.03
mm²
Max. crimping capacity
0.56
mm²
Weight
41
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.35
excl. VAT
/
Each
£
180.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KLEIN TOOLS 11061 SELF ADJUSTING WIRE STRIPPER/CUTTE (L)210 MM X
KNIPEX 975208 CRIMP LEVER PLIERS 250MM
KNIPEX 975263DG FOUR PIERCE CRIMPING PLIER 195MM
KNIPEX 975304 CRIMP PLIERS F. CABLE LINKS 180MM
KNIPEX 974966 EXCHANGEABLE CRIMPING DIES 5/4/6MM
KNIPEX 974916 EXCHANGEABLE CRIMPING DIES
KNIPEX 975214 CRIMP LEVER PLIERS 195MM
KNIPEX 975250 CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 975001 PRESS PLIER W. CUTTING EDGES 155MM
KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
KNIPEX 975425 CRIMP LEVER PL. MICROFIT TM BY MOLEXLLC 190MM
KNIPEX 1660100SB STRIPPING TOOL FOR COAX CABLES 100MM
ROEBUCK CRIMPING TOOL
ITL 01859 1000V INSULATED WAGO LINK EXTRACTOR
KNIPEX 9721215C CRIMPING PLIERS 230MM