Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Crimping pliers
WEIDMULLER 9012600000 STRIPAX PZ 16
WEIDMULLER 9012600000 STRIPAX PZ 16
Pliers PZ16
References
weidmuller:
9012600000
rubix:
7817215
ean:
4008190035440
Technical specifications
Length
200
mm
Min. crimping capacity
6
mm²
Max. crimping capacity
16
mm²
See all Specifications
Product details
Technical specifications
Product details : WEIDMULLER 9012600000 STRIPAX PZ 16
Weidmuller PZ16 shrinking pliers/ crimping pliers 6-16mm2
Technical specifications
Attributes
Length
200
mm
Min. crimping capacity
6
mm²
Max. crimping capacity
16
mm²
Weight
418
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.74
excl. VAT
/
Each
£
238.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 974959 EXCHANGEABLE CRIMPING DIES
KNIPEX 975230SB CRIMP LEVER PLIERS PRECIFORCE 220MM
KNIPEX 166005SB KNIPEX COAX-STRIPPING TOOL 105MM
KNIPEX 974950 EXCHANGEABLE CRIMPING DIES
KNIPEX 974994 POSITIONING AID
KNIPEX 9768145A CRIMPING PLIERS F. CABLE LINKS 145MM
FACOM 985905PB 360 ALL IN ONE CRIMPER PLIER
KNIPEX 975206 CRIMP LEVER PLIERS 250MM
KNIPEX 973905 SPARE DIE NON-INSUL OPEN PLUGS 97330X 4.8 + 6.3MM
BRITOOL EXPERT STD STRIPPING PLIERS
KNIPEX 9749661 POSITIONING AID
KNIPEX 975265DG FOUR PIERCE CRIMPING PLIER 250MM
KNIPEX 975219 CRIMP LEVER PLIERS 250MM
ROEBUCK UNIVERSAL CRIMPING PLIER, 5 MATRICES 845359
KNIPEX 973906 SPARE DIE INSUL. PLUG/BUTT CON. 97330X