Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Extractors
Extractors
Pullers
GEDORE 1.06/1A-E BALDUR Q/ARM PULLER 130MM SPRD 8000310
GEDORE 1.06/1A-E BALDUR Q/ARM PULLER 130MM SPRD 8000310
Quick action bearing pullers
References
gedore:
1.06/1A-E
rubix:
1208911
manufacturer :
1215140
ean:
4036976106268
Technical specifications
Number of clamps/claws
2
Inner capacity
180
mm
Depth
12
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.06/1A-E BALDUR Q/ARM PULLER 130MM SPRD 8000310
2 Arm pattern, with quick release hooks. Safe and quick removal of pulleys, wheels, ball bearings etc. Strong drop forged pattern. Reversible hooks for internal or external pulling. Spindle may be exchanged for hydraulic spindle.
Technical specifications
Attributes
Number of clamps/claws
2
Inner capacity
180
mm
Depth
12
mm
Extraction force
3
t
Type
Quick Release Puller
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
160.69
excl. VAT
/
Each
£
192.83
incl. VAT
Delivery usually within (
21
) days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE INTERNAL PULLER 71160010
STAHLWILLE INTERNAL PULLER 71160017
FACOM PULLER U.306A140
FAG PULLER LEG KIT PULLER-HYD80.JAW-LONG
GEDORE 1.18/02 1.18 FAN PULLER 2-ARM PATTERN 65 X 50MM 1656996
GEDORE 1.06/1A1-B LEVER PRESS BEARING PULLER
BAHCO 4543-1 TWO ARM PULLER
FACOM PULLER U.301-200
SYKESPIC 09500000 BEARING SEPARATOR
GEDORE 2LEGPULLER 330S 200R 1.06/3-E
ROEBUCK M1009 SCREW EXTRACTOR NO.9
FACOM 15T 2 LEG PULLER U.32T15-25
FACOM U.232-65 HYDRAULIC BEARING PULLER 1.5T FORCE
GEDORE 8551 S 1 BOLT EXTRACTOR M3-M6
GEDORE 1.30/6 EXTRACTOR 6MM X 35/45MM