References
Facom:U.330
Rubix:1239574
EAN:3148510754000


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 100 mm |
| Exterior capacity | 530 mm |
Product details : FACOM PULLER U.330
Extractor for high capacity external plug - 30 t
-Versatile: mounting in 2 or 3 claws.
-Comfort: self tightening claw extractor by recoil spring. The extractor holds in position on the bearing even if it is not in tension.
-Safety: Locking of the claws in position on the bearing using a wheel (no risk of the extractor escaping from the bearing).
-the screw is supplied with an extension cord (Ref. U.330-14).
-Adjustable extraction auxiliary: hydraulic cylinder (Ref UWG.330). The use of the actuator requires the screw (Ref UWG.330-H01) and the hydraulic pump (Ref.UWP.10M). Mounting the hydraulic actuator only in 3-prong configuration.
-Versatile: mounting in 2 or 3 claws.
-Comfort: self tightening claw extractor by recoil spring. The extractor holds in position on the bearing even if it is not in tension.
-Safety: Locking of the claws in position on the bearing using a wheel (no risk of the extractor escaping from the bearing).
-the screw is supplied with an extension cord (Ref. U.330-14).
-Adjustable extraction auxiliary: hydraulic cylinder (Ref UWG.330). The use of the actuator requires the screw (Ref UWG.330-H01) and the hydraulic pump (Ref.UWP.10M). Mounting the hydraulic actuator only in 3-prong configuration.
Strengths
Versatile: mounting in 2 or 3 claws. • Comfort: self tightening claw extractor by recoil spring. The extractor holds in position on the bearing even if it is not in tension. •Safety: Locking of the claws in position on the bearing using a wheel (no risk of the extractor escaping from the bearing).
Technical specifications
Attributes
| Logistic Weight | 44500 g |
|---|---|
| Packaged dimensions (D x W x H) | 970x390x335 mm |
| Package weight | 44500 g |
| Number of clamps/claws | 3 |
| Inner capacity | 100 mm |
| Exterior capacity | 530 mm |
| Depth | 550 mm |
| Extraction force | 30 t |
| Type | extractors 3 claws large capacity |
Show UNSPSC/ECL@SS
£ 2,422.73 excl. VAT
/ Each
£ 2,907.28 incl. VAT
- Delivery usually within ( 14 ) days