Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
HONEYWELL 23-0513B/6XS CORESHIELD 13G GLOVES BLK A3/C 6XS
HONEYWELL 23-0513B/6XS CORESHIELD 13G GLOVES BLK A3/C 6XS
Cut-resistant gloves and sleeves Honeywell
References
honeywell:
23-0513B/6
rubix:
223A2888
ean:
3603835666808
Technical specifications
Size
6
Main material
nylon
See all Specifications
Product details
Technical specifications
Product details : HONEYWELL 23-0513B/6XS CORESHIELD 13G GLOVES BLK A3/C 6XS
Technical specifications
Attributes
Size
6
Main material
nylon
Coating
nitrile
Type
glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.84
excl. VAT
/
Each
£
9.41
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
UVEX 60496 C500 WET PLUS 4X42C LIME/ANTHRACITE GLOVES 9/L
PORTWEST A723-9 A723 IMPACT GLOVE GREY/BLACK SIZE 9
TRAFFIGLOV TG1290 ULTRA LIGHTWEIGHT PU RED 4121A GLOVES 7/S
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 11/2XL
TRAFFIGLOV TG5210 METRIC X-DURA PU GREEN 4X43C GLOVES 11/2XL
TEGERA 983 SYNTHETIC GLOVE 9 L
UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 8/M
ANSELL 11-947 HYFLEX 4X42B INCPT 3/4 NITRILE GLOVES BLU/BLK SIZE 8
TRAFFIGLOV TG5240 LXT MICRODEX NITRILE GREEN 4X43C GLOVES 9/L
GISS 880371 QS-CUT NITRILE CUT D 4X43D SIZE 7
GISS 880405 G-CUT NITRILE CUT D 4X43D SIZE 6
TEGERA 7780 LEATHER GLOVE DYNAMIC STRENGTH 12 3XL
ANSELL 16-500 EDGE 3141B PALM COATED GLOVES GRN SIZE 9
ANSELL 72-400 HYFLEX 3X4XF MDWT AMBIDXS GLOVES BLUE SIZE 6
ANSELL 70-225 HYFLEX 144XD HVWT KEVLAR GLOVES YELLOW SIZE 9