Synthetic glove TEGERA 450
Size | 7 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Size | 7 |
---|---|
Cutting resistance level | C |
Main material | Fiber Glass |
Food contact | No |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
ESD | No |
Coating | Nitrile |
Cuff style | Knit Wrist |
Type | Glove |
Material | CRF Technology, Glass Fibre thread, Nylon, Polyester, Spandex |
In stock: Next day delivery