GEDORE 424026 IDEAL PATTERN SNIPS


Ideal-tin snips with leverage effect 424

References
gedore:424026
rubix:399A5569
manufacturer :4515410
ean:4017981424066
brand logo
brand logo
Technical specifications
Cutting capacity1.2 mm
Length260 mm
See all Specifications

Product details : GEDORE 424026 IDEAL PATTERN SNIPS


Ideal pattern snips with lever action, 260 mm For straight continuous and figure cuts With lever action Self-opening with installed spring, with lock Polished cutting edges Sheet thickness max. 1.2 mm at strength 600 N/mm2 Non-slip 2-component handles

Technical specifications


Attributes
Logistic Weight530 g
Cutting capacity1.2 mm
Length260 mm
Show UNSPSC/ECL@SS
£ 111.30 excl. VAT
/ Each
£ 133.56 incl. VAT
  • Usually arrives within 14 working days