Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Shears
STANLEY 2-14-556 250MM STRAIGHT PATT SNIP MAX STEEL
STANLEY 2-14-556 250MM STRAIGHT PATT SNIP MAX STEEL
Shears Stanley
References
stanley:
2-14-556
rubix:
010551
ean:
3253562145567
Product details
Technical specifications
Product details : STANLEY 2-14-556 250MM STRAIGHT PATT SNIP MAX STEEL
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.59
excl. VAT
/
Each
£
25.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RECORD IRWIN GILBOW 7R COMPOUND TINSNIPS 10504316N
ROEBUCK COMPOUND ACTION SNIPS LEFT
ROEBUCK TINSNIP STRAIGHT CUT 8 INCH
STANLEY 2-14-564 MAX STEEL AVIATION SNIP RIGHT HAND
FACOM SHEAR 884A.65
FACOM SCROLL SHEARS 883B
FACOM SHEAR 985.LE
IRWIN AVIATION SNIP RIGHT HAND CUT
BAHCO MA411 RIGHT CUT AVIATION SHEAR WITH INCREASED POWER BY LEVER ACT
THOMAS WILKINSON COMPOSITE MATERIALS SHEAR 10 INCH LEFT HAND
FACOM-980C-MULTI PURPOSE SHEARS-CLEARED BLADE
BAHCO M6376 TWO HANDS METAL SHEAR
WISS METALMASTER AVIATION SNIPS M2R
RECORD IRWIN GILBOW 56 TINSNIP 7 INCH STRAIGHT
STAHLWILLE 75230001 TIN SNIPS