References
Gedore:KB 3090-10
Rubix:120A1758
Manufacturer :6262280
EAN:4010886626221

Documents
Product details : GEDORE 3/8DR IMPEXTSN 250MM KB 3090-10
Strengths
•With square drive as per DIN 3121 - G 6. 3, ISO 1174
GEDORE special steel, gun-metal finish
GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 250 mm |
| Type | impact extension 3/8' 250 mm |
Show UNSPSC/ECL@SS
£ 23.60 excl. VAT
/ Each
£ 28.32 incl. VAT
- Delivery usually within ( 8 ) days
