References
Bahco:K7401M-7
Rubix:401A6826
EAN:7314151812126


Technical specifications
| Square drive adapter | 3/8' vierkant '' |
|---|---|
| Diameter | 7 mm |
| Length | 26 mm |
Documents
Product details : BAHCO K7401M-7 POWER SOCKET 3/8
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-F ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-F ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/8" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Square drive adapter | 3/8' vierkant '' |
| Diameter | 7 mm |
| Length | 26 mm |
| Square | 19 mm |
| Finishing | phosphate |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Delivery usually within ( 14 ) days