Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
12M21L DEEP IMPACT SOCKET 21MM
12M21L DEEP IMPACT SOCKET 21MM
Socket Unbranded
References
unbranded:
12M21L
rubix:
4530666
Product details
Technical specifications
Product details : 12M21L DEEP IMPACT SOCKET 21MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.04
excl. VAT
/
Each
£
15.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE D 19 9/16AF 6136650 SOCKET
GEDORE (625035) TX30-E6
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 32MM
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
GEDORE 19 21 SOCKET 1/2 HEXAGON MM
STAHLWILLE 02110012 3/8 INCH DRIVE X 12MM HEX SOCKET
GEDORE 1/4AF 1/4DR SOCKET 20
GEDORE 30 18 SOCKET 3/8 HEXAGON MM
ROEBUCK SOCKET 3/4 INCH DRIVE 46MM
"WERA 003606 8790HMC SOCKET 1/2"" DRIVE 15.0/37 ZYKLOP"
ROEBUCK 880210 3/8IN DRIVE 6 POINT 13MM SOCKET
ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
BAHCO 9500SM-60 SOCKET HEXAGON 1IN
GEDORE 24MM 1/2DR SKT 19-24
BAHCO 7800SM-32 SOCKET 1/2