Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
Socket Expert
References
expert:
E030948
rubix:
2517589
ean:
3258950309484
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 19MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
64
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.91
excl. VAT
/
Each
£
4.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02420035 3/8 INCH DRIVE X 19/32 DEEP SOCKET BI-HEX
GEDORE D 19 1.1/4AF 6138190 3/8X1.1/4 AF SOCKET
ROEBUCK 880247 3/8IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
"GEDORE INK21-22MM 1"" SQ DR 1956566 IMPACT HEX SKT"
ROEBUCK 880238 1/4IN DRIVE HEX /6 POINT 9/32IN A/F SOCKETS
ROEBUCK 880147 3/8IN DRIVE SOCKET BI-HEX18MM
3/4DR x 1.1/4 BIHEX SOCKET
FACOM 22MM N/S 3/4 SOCKET K.22SR
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 10MM
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
GEDORE 19 10 SOCKET 1/2 HEXAGON MM
STAHLWILLE 01530018 1/4 INCH DRIVE X 9/32 BI HEX SOCKET
WALTER EB103 BORING AND PRECISION BORING TOOLS 5008232
"WERA 003608 8790HMC SOCKET 1/2"" DRIVE 17.0/37 ZYKLOP"
STAHLWILLE 3/4DR 32MM IMPSKT 25010032