GEDORE 1-1/2 46MM SOCKET K 37 46


Impact wrench socket 1 1/2" 6-sided K 37

References
gedore:K 37 46
rubix:114A4965
manufacturer :6328130
ean:4010886632819
brand logo
brand logo
Technical specifications
Square drive adapter1 1/2 ''
Diameter46 mm
Length80 mm
See all Specifications

Product details : GEDORE 1-1/2 46MM SOCKET K 37 46


Impact socket 1.1/2" 46 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight2265 g
Square drive adapter1 1/2 ''
Diameter46 mm
Length80 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 197.39 excl. VAT
/ Each
£ 236.87 incl. VAT
  • Usually arrives within 14 working days