Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 08M21LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
ROEBUCK 08M21LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
Socket Unbranded
References
unbranded:
08M21LM
rubix:
1372859
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : ROEBUCK 08M21LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.85
excl. VAT
/
Each
£
22.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01020008 40L HEX SOCKET EXTRA DEEP 8.0MM
ROEBUCK 880333 1/2IN DRIVE 6 POINT 8MM SOCKET
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX
STAHLWILLE 02420024 3/8 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
16W24 1.1/2BSW X 1 DR IMPACT SOCKET
GEDORE 21MM 3/8DR SOCKET D 30 21
BAHCO A7402DZ-13/16 SOCKET LONG 3/8IN AEROSPACE
3/4DR X 13/16 BIHEX SOCKET
BAHCO 8900SM-27 SOCKET 3/4
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DR 11/4 A/F
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
STAHLWILLE 25020024 24-3/4 DEEP IMPACT SOCKET
SOCKET 1/4 DRIVE DEEP - 11MM
GEDORE 1.1/2AF 1DR IMPSOCKT K 21
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 12MM