Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
EXPERT E117267 BRIT 1/2 6 PT LNG-REACH SKT 14MM
EXPERT E117267 BRIT 1/2 6 PT LNG-REACH SKT 14MM
Socket Expert
References
expert:
E117267
rubix:
2014710
ean:
3258951172674
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E117267 BRIT 1/2 6 PT LNG-REACH SKT 14MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
120
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.91
excl. VAT
/
Each
£
10.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01030055 1/4 INCH DRIVE X 5.5MM SOCKET BI-HEX
BAHCO 6700SM-5 SOCKET 1/4
GEDORE D32 46MM BI-HEX SOCKET
STAHLWILLE 01020008 40L HEX SOCKET EXTRA DEEP 8.0MM
GEDORE 10MMIMPACTSOCKET1/4D K 20 10
STAHLWILLE 02410032 3/8 INCH DRIVE X 1/2 SOCKET BI-HEX
FACOM SOCKET M.100HA
GEDORE 95MM 1.1/2DRIMPSOCK K 37 95
GEDORE 19MM3/4DRDEEPIMPSKT K 32 L 19
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM
GEDORE 16MM 1/2DR DP SKTSET D 19 L 16
GEDORE 18MMIMPACTSOCKET3/8D K 30 18
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
BAHCO 7800DZ-1.1/16 SOCKET 1/2
IMPACT SOCKET SUPPLIES 1/2 INCH EXTENSION 600M O/A E0824