Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 10MM
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 10MM
1/4" hex deep socket
References
roebuck:
4971567
rubix:
042824
Technical specifications
Square drive adapter
1/4
''
Diameter
10
mm
Length
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 10MM
Made from chromium vanadium steel.
Complies with DIN3122 and DIN3123 standards.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
10
mm
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.69
excl. VAT
/
Each
£
2.03
incl. VAT
Sold out
Select variants (5)
Add to cart
Check our products from related categories
ROEBUCK FT08E14 IMPACT TORX SOCKET 1/2 INCH DRIVE X E14
BAHCO A6700DM-14 SOCKET 1/4IN AEROSPACE
FACOM J.11H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 11MM
STAHLWILLE 03410028 1/2 INCH DRIVE X 7/16 SOCKET BI-HEX
ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.11/16
BAHCO 7400SM-9 SOCKET 3/8
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 14MM
BAHCO 8900DZ-1.7/8 SOCKET 3/4
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 30MM
GEDORE 16MM 1/2DR DP SKTSET D 19 L 16
STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
STAHLWILLE 03030012 1/2 INCH DRIVE X 12MM HEX SOCKET
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM