Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5.5MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5.5MM
Socket Expert
References
expert:
E117295
rubix:
2014757
ean:
3258951172957
Technical specifications
Square drive adapter
1/4
''
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 5.5MM
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
25
mm
Finishing
Chromed
Weight
10
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.96
excl. VAT
/
Each
£
3.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NK.38A
GEDORE 2 INCH SOCKET-AF D 21 2AF
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 10MM
FACOM J.13 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 13MM
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 1.5/16 A/F
"ISS BH1209 9/16 BI-HEX 3/4"" SQUARE DRIVE"
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 22MM
GEDORE 23MM1/2DRDEEPIMPSKT K 19 L 23
GEDORE 60MM 1.1/2DRIMPSOCKT K 37 60
BAHCO A6700DZ-11/32 SOCKET 1/4 AEROSPACE
GEDORE 33MM3/4DRIMPSKT K 32 33
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
FACOM S21H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 21MM
"KNIPEX 98375/8"" HEXAGON SOCKET WRENCHES 3/8 46MM"
BAHCO A7402DM-10 SOCKET 3/8IN AEROSPACE