Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 11MM E113491
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 11MM E113491
Socket Expert
References
expert:
E113491
rubix:
2014448
ean:
3258951134917
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 11MM E113491
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.51
excl. VAT
/
Each
£
6.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 08M21LM MAG DEEP IMPACT SOCKET 1/2 INCH DRIVE 21MM
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
ROEBUCK 880203 3/8IN DRIVE 6 POINT 6MM SOCKET
GEDORE RED R73002219 22MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
STAHLWILLE 1/2 INCH DRIVE X 11/16 SOCKET BI-HEX
BAHCO 7800DZ-7/8 SOCKET 1/2
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
STAHLWILLE 01011010 1/4DR X 10 SOCKET SPLINE DRIVE 40.SP.10
FACOM 1/2 SD X 1/2 AF DEEP SOCKET S.1/2LA
KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM
FACOM S.7/8LA S DEEP BI-HEX SOCKET 7/8 INCH A/F
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 21MM
GEDORE DEEP SOCKET 1/4-7/16 20 L 7/16AF