FACOM S.14LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 14MM
S.LA- sockets 1/2" 12-sided long, metric
See technical informationReferences
Facom:S.14LA
Rubix:040229
EAN:3148510553252



Product details : FACOM S.14LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 14MM
A [mm]: 22d [mm]: 28.0d1 [mm]: 30.0L [mm]: 77L1 [mm]: 21 12-sided [mm]: 12[g]: 215
Strengths
• OGV® Profile: greater power transmission without damaging the nut. • Long sockets for access in shafts or long screw threads. • Execution: Glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Packaged dimensions (D x W x H) | 77x21x21 mm |
| Package weight | 123 g |
| Square drive adapter | 1/2 '' |
| Diameter | 21.8 mm |
| Length | 77 mm |
| Finishing | chromed |
| Weight | 125 g |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- In stock: Next day delivery
