GEDORE INK19-14 14MM IMPACT SOCKET

Impact wrench socket wrench hex - IN K 19

See technical information

References

Gedore:IN K 19 14
Rubix:80104659
Manufacturer :6225320
EAN:4010886622537
brand logo

Technical specifications

Square drive adapter1/2 ''
Diameter14 mm
Length50 mm
See all Specifications

Product details : GEDORE INK19-14 14MM IMPACT SOCKET


Impact screwdriver bit socket 1/2" 14 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight144 g
Square drive adapter1/2 ''
Diameter14 mm
Length50 mm
Finishingpolished
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
  • Delivery usually within ( 8 ) days