References
Gedore:32 46
Rubix:45021490
Manufacturer :6271270
EAN:4010886627129

Product details : GEDORE 32 46 46MM HEX SOCKET 3/4SQ.DR
Socket 3/4" 46 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 46 mm |
| Length | 65.5 mm |
| Finishing | chromed |
| Weight | 700 g |
Show UNSPSC/ECL@SS
£ 35.40 excl. VAT
/ Each
£ 42.48 incl. VAT
- Delivery usually within ( 8 ) days
