SANDVIK 880-D0660V80-04 CORODRILL 880 6770836
Indexable insert drill CoroDrill® 880-D0660V80-04
See technical informationReferences
Sandvik Coromant:880-D0660V80-04
Rubix:317A4244
Manufacturer :6770836




Technical specifications
| Drilling diameter | 66 mm |
|---|---|
| Apparent length | 344.73 mm |
| Tail | varilock -size 80 |
Product details : SANDVIK 880-D0660V80-04 CORODRILL 880 6770836
Indexable insert drill CoroDrill® 880
Technical specifications
Attributes
| Drilling diameter | 66 mm |
|---|---|
| Apparent length | 344.73 mm |
| Tail | varilock -size 80 |
| Tail diameter | 80 mm |
| Insert Type | corodrill 880 |
| Ratio of length to drilling diameter | 4.18182 |
| Tail length | 19.27 mm |
| Internal cooling | yes |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 2,211.38 excl. VAT
/ Each
£ 2,653.66 incl. VAT
- Usually arrives within 14 working days