TIMKEN YCJ1 3/4 SGT 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew with Shaft Guarding Technology®
See technical informationReferences
Timken:YCJ1 3/4 SGT
Rubix:396A2830
EAN:0087796266032


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
Product details : TIMKEN YCJ1 3/4 SGT 4-BOLT FLANGED BALL BEARING UNIT
Fafnir inch flange bearing housing unit
Four-bolt flange ball bearing unit by Timken (Fafnir) with Shaft Guarding Technology® (SGT). For shaft Ø 44.45 mm.
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Width | 38.9 mm |
| Fixation centre-to-centre distance | 104.8 mm |
| Material | corrosion-resistant polymer (corrosion-resistant polymer housing) |
| Sealing | one metal shield |
| Series | industrial |
| Total bearing width | 50.37 mm |
| Clamping | 24.12 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 36300 N |
| Weight | 2.38 kg |
| Mounting typ | four-bolt flange (square flange, four-bolt square flange) |
Show UNSPSC/ECL@SS
£ 109.30 excl. VAT
/ Each
£ 131.16 incl. VAT
- Usually arrives within 14 working days