Insert bearing with set screw RHP 1017-5/8G, Outer diameter: 40 mm | Inner diameter: 15.875 mm | Width: 27.38 mm
Insert bearing Spherical Outer Ring Setscrew Locking Series: 1000-G
See technical informationReferences
RHP:1017-5/8G
Rubix:152A8263
Manufacturer :1017-5/8G R
EAN:00747023038596


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 27.38 mm |
Product details : RHP BEARING INSERT 1017-5/8G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 15.875 mm |
| Outer diameter | 40 mm |
| Width | 27.38 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g (group 1017) |
| Material | steel |
| Limit speed | 7000 rpm |
| Total bearing width | 27.38 mm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Weight | 0.09 kg |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- In stock: Next day delivery