Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC218G2T04 INSERT BEARING
Insert bearing with set screw SNR UC218G2T04, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw SNR
References
snr:
UC218G2T04
rubix:
205A9318
ean:
3413529547081
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
Width
96
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC218G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
160
mm
Width
96
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.11
excl. VAT
/
Each
£
171.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SNR UCX13G2, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 77.8 mm
Insert bearing with set screw NTN UCS204LD1NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC202-10G2T20, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SNR UC202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SNR US206-18G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 30 mm
Insert bearing with set screw RHP 1030-30GHLT, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw PTN UC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw SNR UC212-38G2L3, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1017-16G, Outer diameter: 40 mm | Inner diameter: 16 mm | Width: 12 mm
Insert bearing with set screw SNR UC.211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw Timken UC218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw NSK F-UC207/LP99, Outer diameter: 72 mm | Inner diameter: 35 mm
Insert bearing with set screw RHP 1035-1.3/8GHLT, Outer diameter: 72 mm | Inner diameter: 34.925 mm
Insert bearing with set screw NTN UC207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.8999999999999 mm