RHP Self-Lube® Bearing Insert J
Outer diameter | 47 mm |
---|---|
Width | 17 mm |
Logistic Weight | 160 g |
---|---|
Outer diameter | 47 mm |
Width | 17 mm |
Material | Stainless Steel |
Total bearing width | 17 mm |
Basic static load, radial - C0r | 5350 N |
Basic dynamic load, radial - Cr | 9910 N |
In stock: Next day delivery