Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Packaged dimensions (D x W x H) | 57,3532x57,3532x26,2636 mm |
---|---|
Package weight | 125,6 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | cn |
Material | steel |
Sealing | two rubber seals |
57,3532 mm |
Usually arrives within 14 working days