Other insert bearing NTN UKX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 42 mm
NTN - Insert Bearing - UKX13D1
See technical informationReferences
NTN:UKX13D1
Rubix:206A2501
EAN:4547359241488



Product details : NTN UKX13D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Outer diameter spherical with pin, conical bore, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x60 mm |
|---|---|
| Logistic Weight | 1730 g |
| Inner diameter | 65 mm |
| Outer diameter | 125 mm |
| Width | 42 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 72.37 excl. VAT
/ Each
£ 86.84 incl. VAT
- Usually arrives within 14 working days
